Select Country and Language Canada / French
Changer de pays
VP14MB | ATLAS SOUND

ATLAS SOUND | VP14MB | 14 gauge steel vandalproof 4 W (70.7 V/25 V)

  • Réf. fabricant VP14MB
  • PART #370424
Type: SPEAKER
Description

To facilitate division of labor requirements the VP14 system has changed to separate component ordering. The vandalproof slanted wall-mount baffle, finished in attractive, neutral beige, is ideal for use in high-security areas such as schools and correctional facilities. Its sturdy, 14-gauge baffle construction and specially designed protective labyrinth screen protects the enclosed speaker assembly against abuse. Each package contains a high-quality 8 in. diameter loudspeaker with a 10-ounce ceramic magnet and pre-assembled 25 V/70.7 V transformer with five power taps. This system includes an adapter to comply with Wiremold 500 and 700 series conduit.

Must be a reseller to purchase this product

Caractéristiques
  • Attractive design is suitable for use in a variety of surface-mount vandalproof applications
  • Impermeable security grille protects speaker
  • 9.5 sloped design offers directional sound projection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires