Select Country and Language Canada / French
Changer de pays
VR-1B | VIKING ELECTRONICS

VIKING ELECTRONICS | VR-1B | Universal Visual Indicator

  • Réf. fabricant VR-1B
  • PART #432136
Digital: NO
Multiple Mailboxes: NO
Type: AUDIO/VISUAL ALERTS
Description

When used with an analog phone line, the VR-1B will provide "ring" indication, "on the phone" indication and "message waiting" indication for both "stutter dial tone" and standard message waiting voltage. In this application the VR-1B connects directly to tip and ring.



When used with electronic or digital phones, the VR-1B won't have you guessing which phone is ringing in busy offices. The flashing LED can be seen up to 100 feet away. The VR-1B connects directly to the electronic phone's speake



When used with a headset, you can end those nagging interruptions that occur when associates' don't realize you are on the phone because you are using a headset. The VR-1B will flash on and off indicating to everyone that you are on the phone andou are not to be disturbed. The VR-1B installs in the handset/headset jack using an included "T" adapter.



Must be a reseller to purchase this product

Caractéristiques
  • Displays "ringing", "on-the-phone" or "message waiting"
  • LED visible up to 100 ft (30m)
  • Power supply included
  • Attractive new compact package
  • Connects with a modular cord
  • Special "T" adapter provided for handset applications
  • Easy to install
  • Six diff modes of operation for enabling and disabling certain features (DIP switch selectable)
  • Wall mount housing: (2) #6x3/4 panhead screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires