Select Country and Language Canada / French
Changer de pays
VR1000 | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VR1000 | Video Receiver with Manual Gain

  • Réf. fabricant VR1000
  • PART #303959
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The IFS VR1000 video receiver detects an AM video signal on one multimode optical fiber. The VR1000 utilizes manual gain control.The receiver is compatible with the IFS VT1101M, VT1101M-AC,and VT1001 series transmitters. Plug-and-play design ensures ease of installation. The receiver incorporates a power status indicating LED for monitoring proper system operation. The module is available in a stand-alone version only.

Caractéristiques
  • AM Video
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Utilizes Manual Gain
  • Plug and Play Design for Ease of Installation
  • Power Status Indicating LED to Monitor System Performance
  • Automatic Resettable Fuses on all Power Lines
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires