Select Country and Language Canada / French
Changer de pays
VR2008R | TRIPP LITE

TRIPP LITE | VR2008R | Maintains regulated 120V (+10%/-10%) nominal output over an input range of 100 to 145V

  • Réf. fabricant VR2008R
  • PART #641489
Description

2000 VA Automatic Voltage Regulation (AVR) system/Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems/Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures/Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 100 and 145V/Two levels of voltage stabilization offer targeted response for overvoltages and brownouts/Prevents equipment damage and power related performance problems for computer accessories, printers, home theater equipment, a/v components and other sensitive electronic devices/AC surge and EMI/RFI noise suppression/Supports loads up to 2000 VA, 8A / 8 AC outlets (4 AVR, 4 Surge-only) /3 ft AC line cord/3 diagnostic LEDs display boost, cut and normal operation.

Caractéristiques
  • 2 NEMA 5-15R GFCI protected outlets pass 120V line power or inverter output through to connected equipment
Applications

Two levels of voltage stabilization offers response to overvoltages and brownouts

Spécifications
  • Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures
Infos techniques et normes

3 position operating mode switch supports "AUTO" mode to enable automatic transfer between DC and AC modes, CHARGE ONLY to maintain a full battery charge when AC is present without auto transfer and SYSTEM OFF settings

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires