Select Country and Language Canada / French
Changer de pays
VR2010 | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VR2010 | Two Channel FM Video Multiplexer

  • Réf. fabricant VR2010
  • PART #243516
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BLADE
PTZ Control: YES
Type: MULTIPLEXER
Description

The IFS VT/VR2010 multiplexer simultaneously transmits twochannels of real-time video signals over one multimode optical fiber.The modules utilize frequency modulation (FM) to reduce ghosting, jitter and cross-talk between channels, thereby providing superior video transmission. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and carrier detect status indicating LED's for monitoring proper system operation. The modules are available in either standalone or rack mount version.

Must be a reseller to purchase this product

Caractéristiques
  • FM Design
  • Transmits and Receives Two Real-Time Video Signals
  • 10 MHz Bandwidth Per Individual Channel
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Reduces Fiber/Cabling Cost
  • No In-field Electrical or Optical Adjustments Required
  • Power and Carrier Detect Status Indicating LED's to Monitor System Performance
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires