Select Country and Language Canada / French
Changer de pays
VR6010-DRDT-R3 | INTERLOGIX

INTERLOGIX | VR6010-DRDT-R3 | Four Channel FM Video Multiplexer with Bi-directional Data Channel

  • Réf. fabricant VR6010-DRDT-R3
  • PART #254103
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: MULTIPLEXER
Description

The IFS VT/VR6010DRDT multiplexer simultaneously transmits four channels of real-time video and one channel of bi-directional data over one multimode fiber optic cable. These modules utilize frequency modulation (FM) to reduce ghosting, jitter and cross-talk between channels, thereby providing superior video transmission. The modules are universally compatible with major CCTV and Access Control manufactures and support bi-directional transmission of RS-232, RS-422, or 2 or 4-wire RS-485 data interfaces and all major data protocols. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate Power, Carrier Detect, Data Transmit and Data Receive status indicating LED's.The modules are available in either stand-alone or rack mount version.

Caractéristiques
  • Transmits Four Real-Time Video Signals over Multimode Fiber
  • Automatic Resettable Fuses on all Power Lines
  • 10 Mhz Bandwidth per Individual Channel
  • NTSC, PAL, SECAM Compatible
  • No In-field Electrical or Optical Adjustments Required
  • Power, Carrier Detect, Data Transmit and Data Receiver Status Indicating LED's
  • Meets EIA RS-232, RS-422, RS-485 (2-wire/4-wire) Specifications
  • NTCIP Compatible
  • Bi-Directional Data Rates up to 100 kbps
  • Transparent to Data Encoding/Compatible with Major Data Protocols
  • FM Design
  • Full Color Compatibility
  • Hot-Swappable Rack Modules
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires