Select Country and Language Canada / French
Changer de pays
VR6010 | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VR6010 | Four Channel FM Video Multiplexer

  • Réf. fabricant VR6010
  • PART #243522
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BLADE
PTZ Control: YES
Type: MULTIPLEXER
Description

The IFS VT/VR6010 multiplexer simultaneously transmits four-channels of real-time video signals over one multimode fiber optic cable. The modules utilize frequency modulation (FM) to reduce ghosting, jitter and cross-talk between channels, thereby providing superior video transmission. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and carrier detect status indicating LED's monitoring proper system operation. The modules are available in either stand-alone or rack mount version.

Must be a reseller to purchase this product

Caractéristiques
  • FM Design
  • Transmits Four Real-Time Video Signals
  • 10 MHz Bandwidth Per Individual Channel
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Reduces Fiber/Cabling Cost
  • No In-field Electrical or Optical Adjustments Required
  • Power, Carrier Detect and Four Video Presence Status Indicating LED's for Each Individual Channel to Monitor System Performance
  • Automatic Resettable Fuses on all Power Lines
  • Hot-Swappable Rack Modules
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires