Select Country and Language Canada / French
Changer de pays
VS-2108L-US | QNAP SYSTEMS

QNAP SYSTEMS | VS-2108L-US | 2-bay NVR, 8-channel, Surveillance

  • Réf. fabricant VS-2108L-US
  • PART #544007
Capacity: 16 CHANNEL
Control Type: PAN-TILT ZOOM
Recorder Type: DIGITAL
Description

The VS-2108L VioStor NVR is the 2-bay network surveillance system for home and SOHO security applications. The VS-2108L support up to 8TB of storage capacity, with 4TB on each hard drive respectively, to accommodate high quality H.264, MPEG-4, M-JPEG, and MxPEG recording videos.

The unique multi-server monitoring feature of the VioStor NVR allows monitoring of up to 128 IP cameras from multiple QNAP NVR servers at the same time. No extra software is required. Instant alarm icon will be shown and the alarm channel will be highlighted to inform the administrator immediately if an event occurs.

The VioStor NVR supports diversified recording features, such as scheduled recording, alarm recording by multiple alarm events, alarm recording schedule, and pre-alarm and post-alarm recordings. Advanced event management is provided for the administrator to define the handling options when events or alarms are triggered. The VioStor NVR also offers enhanced video search by intelligent video analytics (IVA), such as motion detection, foreign object, missing object, out of focus, and camera occlusion. In addition to managing the VioStor NVR via the web-based administration interface on computers, remote monitoring of IP cameras is also accessible through VMobile app by Android phones, iOS devices, and Windows Mobile phones. The mobile app offers great convenience to monitor connected IP cameras anytime on the go.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires