Select Country and Language Canada / French
Changer de pays
VS800AVR | TRIPP LITE

TRIPP LITE | VS800AVR | VS800AVR 120V line interactive desktop UPS offers complete AC power protection from blackouts, brownouts and transient surges

  • Réf. fabricant VS800AVR
  • PART #641490
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's VS800AVR 120v line interactive desktop UPS offers complete power protection for desktop PCs, workstations and a wide variety of professional and consumer electronic devices. Uninterruptible Power Supply / UPS circuits switch to battery backup mode in milliseconds to keep connected equipment running without interruption or data loss during power failures. Automatic Voltage Regulation / AVR power conditioning maintains smooth, continuous operation of connected equipment during brownouts and overvoltages. Surge-only outlets offer convenient protection for printers and other desktop accessories not requiring battery support. Front panel LEDs with power-failure alarm offers continuous UPS and power status information.

Caractéristiques
  • 2 NEMA 5-15R GFCI protected outlets pass 120V line power or inverter output through to connected equipment
Applications

Automatic Voltage Regulation / AVR corrects extended brownouts and overvoltages from 76 to 147V, without using battery power

Spécifications
  • Uninterruptible Power Supply / UPS operation maintains battery-derived AC output during blackouts to prevent data loss and system downtime for connected equipment
Infos techniques et normes

3 position operating mode switch supports "AUTO" mode to enable automatic transfer between DC and AC modes, CHARGE ONLY to maintain a full battery charge when AC is present without auto transfer and SYSTEM OFF settings

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires