Select Country and Language Canada / French
Changer de pays
VT1101M-AC | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VT1101M-AC | Camera Powered Mini Video Transmitter

  • Réf. fabricant VT1101M-AC
  • PART #304035
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The IFS VT1101M-AC series video transmitter provides transmission of a fixed video signal using AM modulation on one multimode fiber optic cable. The transmitter includes a built-in isolation transformer allowing both the camera and fiber optic transmi tter to be powered by the same 24 V AC power supply. The VT1101M-AC video transmitter is compatible with the IFS VR1000, VR1001, VR1100, and VR2100 series receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical a djustments.

Caractéristiques
  • AM Video Transmission
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • No In-field Electrical or Optical Adjustments Required
  • Built-in Isolation Transformer for Direct 24 V AC Connection
  • Distances up to 2.5 miles (4 km) without Repeaters
  • Compreive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires