Select Country and Language Canada / French
Changer de pays
VT4930WDM | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VT4930WDM | FM Video Transmitter with Bi-directional Data Transmission

  • Réf. fabricant VT4930WDM
  • PART #304092
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The IFS VT/VR4930WDM video transmitter/data transceiver and video receiver/data transceiver units utilize frequency modulation for high video transmission quality. These environmentally hardened units provide the simultaneous transmission of video and full-duplex data over one single-mode optical fiber and are ideal for use in unconditioned out-of-plant or roadside installations. Completely transparent to and universally compatible with any NTSC, PAL, or SECAM CCTV camera system, all standard pan-tilt-zoom control signals including RS-232, RS-422, and 2-wire RS-485 data are supported.Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. LED indicators are provided for rapidly ascertaining equipment operating status, and these units are available in either stand-alone or rack mount configurations.

Caractéristiques
  • Frequency Modulation for High Quality Video Transmission
  • Directly Compatible with All NTSC, PAL, or SECAM CCTV Camera Systems
  • LED Status Indicators Provide Rapid Indication of Critical Operating Parameters
  • Integrated WDM for Greater Reliability
  • Solid-State Current Limiters on All Power Lines Provide Equipment Protection
  • Wide Optical Dynamic Range: Optical Attenuators are Never Required
  • NTCIP Compatible
  • Tested and Certified by an Independent Testing Laboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Robust Design Ensures Extremely High Reliability In Unconditioned Roadside Environments
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires