Select Country and Language Canada / French
Changer de pays
VW4600G2 | CRIMSON AV

CRIMSON AV | VW4600G2 | Video Wall Mount

  • Réf. fabricant VW4600G2
  • PART #703704
Description

Crimson's Video Wall Mount System features lateral, vertical, horizontal, and plumb adjustments that enable quick installation, easy operation and simple maintenance. Our proprietary Push in - Pop out Technology on the VW4600G2 allows a single display to be accessed without any disruption to the rest of the matrix, and the entire grid can be laid out by a single installer. Includes an integrated lock and key system with a quick-release mechanism enabling 10.75" pull out extension for wiring and moni tor servicing, and a lightweight wall plate design.

Caractéristiques
  • Full featured video wall solution and pull out mount
  • 10.75" pull out extension from wall for easy wiring
  • Quick release latch and click-to-closed position feature
  • Lateral shift
  • Vertical adjustment and leveling
  • Plumb adjustment
  • Integrated dual keyed system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires