Select Country and Language Canada / French
Changer de pays
VWFW47 | CRIMSON AV

CRIMSON AV | VWFW47 | FlexWall video matrix floor to wall

  • Réf. fabricant VWFW47
  • PART #703709
Description

Our FlexWall Floor to Wall system was designed to deliver a simple solution for complex digital signage installations involving multiple commercial displays up to 47".

Fully modular, the Video Matrix can be easily assembled by a single installer, and includes all of the necessary components as well as the hardware needed to complete the installation.

Caractéristiques
  • Fully modular solution for multiple displays 40"-47"
  • Per-display easy quote/easy order system
  • Easily assembled by a single installer
  • Infinite width, up to 4 rows high
  • 100 lb per display
  • Lockable quick release latch for extending the display
  • 10.75" nsion with ability to replace or perform maintenance on any screen without removing others
  • Lateral shift
  • Vertical adjustment and leveling
  • Plumb adjustment
  • Safety latch with ability to add optional padlock for security
  • Includes all necessary componenand hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires