Select Country and Language Canada / French
Changer de pays
VXC1612SPOST | LAKE ELECTRONIC CABLE (LLC)

LAKE ELECTRONIC CABLE (LLC) | VXC1612SPOST | 16/12PR 7XTC SPOS XLP/CPE 600V

  • Réf. fabricant VXC1612SPOST
  • PART #2XR-1612SPOS
Armor: NO ARMOR
Conductor Count: 12 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacketing Material: CPE-CHLORINATED POLYETHYLENE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 600V
Description

16 AWG 12 Pair 7 Strand Tinned Copper Wirewith .030" XLPE Insulation, Each Pair Isindividually Shielded With Foil-Free Edgedaluminum Mylar Tape Shields With 18 AWG7 Strand Tinned Copper Drain Wires, Overallclear Mylar Wrap Tape And Aluminum Mylartape Shield With A 16 AWG 7 Strand Tinnedcopper Drain Wire, Overall .080" Black Cpe Jacket.(Ul) TC-Er 600V XLPE/Vw-1 90'C Dry/Wetsun Res Dir Bur Oil Res I & Ii Ft-4 "RoHS"Cc: Black & White Numbered Pairs

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires