Select Country and Language Canada / French
Changer de pays
VXC164STOST | LAKE ELECTRONIC CABLE (LLC)

LAKE ELECTRONIC CABLE (LLC) | VXC164STOST | 16/4TR TC STOS XLP/CPE 600V Black

  • Réf. fabricant VXC164STOST
  • PART #2XR-1604STOS
Armor: NO ARMOR
Conductor Count: 4 TRIAD
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacketing Material: CPE-CHLORINATED POLYETHYLENE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 600V
Description

16 AWG 4 Triads 7 Strand Tinned Copper Wirewith .030" XLPE Insulation, Each Triad Isindividually Shielded With Foil-Free Edgedaluminum Mylar Tape Shields With 18 AWG 7 Strandtinned Copper Drain Wires, Overall Aluminum Mylartape Shield With A 16 AWG 7 Strand Tinned Copper Drainwire, Overall .060" Black Cpe Jacket.(Ul) TC 600V XLPE/Vw-1 90'C Dry/Wetsun Res Dir Bur Oil Res I & Ii "RoHS"Cc: Black, White & Red Numbered Triads

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires