Select Country and Language Canada / French
Changer de pays
W-1000-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | W-1000-EWP | W-1000 with Enhanced Weather Protection (EWP)

  • Réf. fabricant W-1000-EWP
  • PART #274171
Type: DOOR STATIONS
Description

The W-Series handsfree doorboxes are available in

three different chassis configurations. The W-1000 has an aluminum faceplate with black textured powder paint and call progress LED. The W-2000A provides a surface mount light grey UV stable plastic chassis.



The W-3000 provides an attractive vandal-resistant stainless steel faceplate and call progress LED. The W-Series are designed to interface directly with an unused analog telephone line input of phone system.



One or two doorboxes can hare an existing phone line when used with a C-1000B doorbox controller.



When the "Call" button is pressed, the doorbox generates a standard or custom ring cadence of an adjustable number of rings. For noisy environments, the doorbox's new louder eaker output and "Push-toTalk" feature can be used.



The EWP versions share all of the features of the standard W-Series in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condention. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • W-1000 Faceplate: Vandal-resistant 12 gauge louvered aluminum with weather-resistant black textured powder paint and UV stable white silk screened graphics.
  • W-2000A Chassis: Impact resistant, UV stable, light grey Geloy plastic with black UV stable pad printed graphics. Surface mount only.
  • W-3000 Faceplate: Vandal-resistant 14 gauge louvered 316 marine grade stainless steel with #4 brushed finish and permanent laser etched graphics.
  • Connect to a phone system's unused trunk input, FXO port or a Viking C-1000B Controller
  • Weather-Resistant Features: Marine grade 316 stainless steel screws and push button switch (W-1000/W-3000). Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets.
  • Blue call progress / night light LED (W-1000/W-3000)
  • High output speaker amplifier with volume adjustment
  • Microphone volume adjustment POT
  • 24 volt talk battery
  • 20 Hz ring generator (6.0 REN ring load maximum)
  • Selectable ring cadence (standard, double, short/sholong, or short/long/short)
  • Selectable number of rings (2, 3, 10 or 30)
  • Selectable "Push-to-Talk" feature for noisy environments
  • Operating temperature range: -15F to 130F
  • EWP versions are designed to meet IP66 Ingress Protection Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires