Select Country and Language Canada / French
Changer de pays
W-GATE | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | W-GATE | Fire-Lite Wireless Swift Gateway - 1 Swift Gateway Is Required for Each Wireless Mesh, and Supports Up to 48 Swift Detectors or Modules, and One Display Driver

  • Réf. fabricant W-GATE
  • PART #674630
Description

W-GATE is the wireless fire system gateway that acts as a bridge between the MS-9200UDLS and MS-9600(UD)LS fire alarm control panels (FACPs) and wireless fire devices. The wireless gateway uses mesh technology to communicate with the devices and offers high reliability for commercial applications. The W-GATE can be installed anywhere on the SLC and is an excellent solution retrofits and "hard to wire" applications. The W-GATE requires a W-DIS-D (Wireless Display Driver) and ANN-80-W (ANN-80 Annuncia tor, White).

Must be a reseller to purchase this product.

Caractéristiques
  • Cascading Mesh Wireless Technology (902-928 MHz frequency)
  • Mesh operation provides a verification of redundant communication paths
  • Any wireless device can be added to act as a repeater
  • Gateway supports up to 50 addresses: 1 wireless gateway, 1 displaydriver, and 48 wireless devices
  • Gateway assumes 3 SLC addresses on the FACP (does not include wireless devices)
  • Up to 4 wireless networks can be installed with overlapping radio network coverage
  • Site Survey feature allows for an evaluation of a site bfore the installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires