Select Country and Language Canada / French
Changer de pays
W-H355R | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | W-H355R | Wireless Rate-Of-Rise (135 Degree F) Heat Detector for Use with the W-GATE Wireless Gateway, B501W Base Included

  • Réf. fabricant W-H355R
  • PART #674632
Device Type: HEAT DETECTOR
Max Temp: 135 F
Property: FIXED TEMPERATURE
UL Listed: UL LISTED
Description

W-H355R addressable, wireless heat detector uses a state-of-the-art thermistor sensing circuit for a fast response. The W-H355R provides fixed temperature alarm detection at 135ºF and Rate-of-Rise Detection at 15ºF/min. The detector is designed to prov ide open area protection and is intended for use with the MS-9200UDLS and MS-9600(UD)LS Addressable Fire Alarm Control Panels. The W-H355R communicates with the fire alarm control panels through a wireless mesh network to the W-GATE wireless gateway.

Must be a reseller to purchase this product.

Caractéristiques
  • State-of-the-art thermistor technology for fast response
  • Factory preset at 135F (57C) for the W-H355 and W-H355R
  • Rate-of-rise triggers at 15F (8.3C) per minute for the W-H355R
  • Cascading Mesh Wireless Technology (902-928 MHz frequency)
  • Any wirelesdevice can be added to act as a repeater
  • Requires (4) CR-123A batteries (included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires