Select Country and Language Canada / French
Changer de pays
W-MMF | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | W-MMF | Wireless Monitor Module for Use with the W-GATE Wireless Gateway

  • Réf. fabricant W-MMF
  • PART #674633
Description

W-MMF addressable, wireless monitor module is a standard-sized module that supervises either a Style D (Class A) or Style B (Class B) circuit of dry-contact input devices. It can be used for a variety of applications, such as monitoring conventional pu ll stations. This module is designed to supervise a circuit of dry-contact input devices and are intended for use with the MS-9200UDLS and MS-9600(UD)LS Addressable Fire Alarm Control Panels. The W-MMF communicates with the fire alarm control panels th rough a wireless mesh network to the W-GATE wireless gateway.

Must be a reseller to purchase this product.

Caractéristiques
  • Standard-sized module that supervises either a Style D (Class A) or Style B (Class B) circuit of dry-contact input devices
  • Cascading Mesh Wireless Technology (902-928 MHz frequency)
  • Any wireless device can be added to act as a repeater
  • Requires (4) CR123A batteries (included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires