Select Country and Language Canada / French
Changer de pays
W-SD355 | FIRELITE - HONEYWELL FIRE SYST

FIRELITE - HONEYWELL FIRE SYST | W-SD355 | Wireless Photoelectric Smoke Detector for Use with the W-GATE Wireless Gateway, B501W Base Included

  • Réf. fabricant W-SD355
  • PART #674634
Description

W-SD355 addressable, wireless photoelectric detector uses a state of the art photoelectric sensing chamber to provide open area protection. It is intended for use with the MS-9200UDLS and MS-9600(UD)LS Addressable Fire Alarm Control Panels. The W-SD355 communicates with the fire alarm control panels through a wireless mesh network to the W-GATE wireless gateway.

Must be a reseller to purchase this product.

Caractéristiques
  • Unique single-source, dual-chamber design to respond quickly and dependably to a broad range of fires
  • Removable cover and insect-resistant screen for simple field cleaning
  • Withstands air velocities up to 4,000 feet-per-minute (20 m/sec.) without triggering a false alarm
  • Factory preset at 1.5% nominal sensitivity for panel alarm threshold level
  • Cascading Mesh Wireless Technology (902-928 MHz frequency)
  • Any wireless device can be added to act as a repeater
  • Requires (4) CR-123A batteries (included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires