Select Country and Language Canada / French
Changer de pays
W430 | PLANTRONICS

PLANTRONICS | W430 | Savi Office W430 headset system, wireless USB headset, over-the-ear, DECT 6.0 (82396-01)

  • Réf. fabricant W430 | 82396-11
  • PART #420289
Style: OVER THE HEAD
Type: HEADSET SYSTEM
Description

The Savi 400 Series offers the highest level of wearing style choice and best-in-class PC audio in a convenient, portable package. Whether you are in the office or remote, enjoy excellent audio quality, the ability to roam up to 300 feet from your PC, and a high-quality carrying case for increased portability.

Caractéristiques
  • Manage PC voice communications and multi-media with the only DECT wireless system on the market.
  • One-touch call answer/end/flash, vol+/-, mute from the headset for simple PC call management.
  • An energy-efficient adaptive power system, delivers longer talk and standby times.
  • DECT technology provides better audio; eliminates interference from Wi-Fi networks.
  • Advanced wideband audio using CAT-IQ technology for high defi nition voice quality.
  • Noise-canceling microphone reduces background noise interruptons, ensuring great audio quality and easing listener fatigue.
  • Enhanced Digital Signal Processing (DSP) provides more natural sounding voice.
  • Protects against sound levels above 118 dBA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires