Select Country and Language Canada / French
Changer de pays
WBB | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | WBB | Weather Back Box

  • Réf. fabricant WBB
  • PART #CS248453
Product Type: MOUNTING HARDWARE
Sales Category: ELECTRIC ENCLOSURE
Caractéristiques
  • Active microwave motion sensing using Doppler radar - more reliable than infrared sensors
  • Adjustable sensing zone from 4" to 24" [101.6 mm to 609.6 mm] helps screen out incidental traffic
  • Microwave sensing FCC certified for use in general and medical environments
  • Touchless activation for hands free operation, reduces transmission of germs
  • Pulse mode to initiate action or toggle mode to provide on/off switch
  • Offered in a single-gang or double-gang model
  • Mounting ring included or install in standardlastic or metal gang box
  • Water resistant-foam gasket included
  • Compatible with Securitron WBB Weather Backbox and WCC Weather Cover-Clear
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires