Select Country and Language Canada / French
Changer de pays
WCU250 | BOGEN

BOGEN | WCU250 | Overhead hanging choir microphone, condenser, unidirectional

  • Réf. fabricant WCU250
  • PART #268522
Type: MICROPHONE
Description

The SCU250 is a boundary microphone. This electret condenser model features a heavy copper case with a matte black finish; mounting keyways for hanging or for attachment to the mounting surface; a cardioid pickup pattern; an extra-wide frequency response of 20 Hz to 18 kHz; a maximum SPL limit of >130 dB; a 26 ft. cable terminated by a detachable XLR connector with internal pre-amp and phantom power supply unit adapter; a 250-ohm impedance; and a sensitivity of -68 dB V at 74 dB SPL.

The WCU250 is an overhead electret condenser microphone perfect for picking up large groups such as choirs and orchestras. The WCU250 has a frequency response of 50 Hz to 18 kHz; a maximum SPL limit of >130 dB; a high-tensile cable with mini-XLR output plug and mini-XLR to XLR adapter; and a matte black finish.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires