Select Country and Language Canada / French
Changer de pays
WDRD3 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | WDRD3 | Wide Dynamic Range Color Outdoor Dome Camera

  • Réf. fabricant WDRD3
  • PART #553695
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Signal Process: ANALOG
Caractéristiques
  • Newest WDR technology allows for improved image quality in scenes consisting of both bright and dark areas
  • Each pixel processed independently for improved image
  • High quality image even in low light conditions
  • Sharpest quality analog image
  • Tamper resistant construction
  • IP67 compliant
  • Optional wall, ceiling and junction box adapters available
  • 12 V DC / 24 V AC dual voltage operation
Spécifications
  • Wide Dynamic Range VF Outdoor Dome Camera
  • Sensor Type: 1/3 Pixim Seawolf DPS
  • Pixel: 758 (H) x 540 (V)
  • Lens: 2.8 - 12 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 690 TVL
  • Electronic Shutter: Max x64 (x2, x4, x8, x16, x32, x64)
  • Video Outputs: 1.0 Vp-p (Sync. Negative) Termination 75 Ohm + 10%
  • Minimum Illumination/Sensitivity: 0.1 Lux (Sense-Up x64)
  • Signal To Noise Ratio: More Than 50 dB (AGC Off)
  • Day/Night Mode: Yes
  • Wide Dynamic Range: 120 dB (Maximum)
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 190 mA Maximum
  • Dimensions: 5.92 Inch Dia x 3.76 Inch Height
  • Weight: 1.76 lb
  • Operating Temperature: 14 to 122 deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires