Select Country and Language Canada / French
Changer de pays
WEBS-MT/R-BLP | TALKAPHONE

TALKAPHONE | WEBS-MT/R-BLP | Wide-area Emergency Broadcast System Tower Mount with Blue Light/Strobe and Basic Area Lighting Platform. Includes Amplifier, Paging Speakers and Mic

  • Réf. fabricant WEBS-MT/R-BLP
  • PART #564999
Description

Talkaphone's ETP-MT/R series emergency phone tower with rounded corners provides high visibility and helps to deter unauthorized activity with an always-lit LED blue light mounted atop the unit. The ETP-MT/R series offer great deployment flexibility wi th wireless, solar, surveillance and day/night charge options.

Must be a reseller to purchase this product.

Caractéristiques
  • ETP-MT/R tower offers contemporary architectural styling and even greater visibility than standard towers due to its larger size and radius corners
  • Attention-getting LED Blue Light is included and mounted atop the unit (LED Blue Light is continuously l it and flashes for duration of a call when "EMERGENCY" button is pressed to draw attention to the unit)
  • LED Blue Light is housed in a protective polycarbonate housing (except OP4 and OP5)
  • Emergency Phone faceplate is illuminated at all times by an LED Panel Light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics, and color choices are available
  • Easily mount any Talkaphone ETP-400 Series or VOIP-500 Series Emergency/ Information Phoneinto the unit (sold separately).
  • ADA-compliant