Select Country and Language Canada / French
Changer de pays
WEBS-PA-1 | TALKAPHONE

TALKAPHONE | WEBS-PA-1 | Indoor IP Area Paging Station. Works as part of WEBS IP paging system.

  • Réf. fabricant WEBS-PA-1
  • PART #369024
Type: PAGING UNIT
Description

Talkaphone's WEBS-PA-1 Indoor Area WEBS Paging Unit is an attractive, discreet security solution for indoor areas where wide-area audio broadcast is desired. The unit can be used as part of the Talkaphone's Wide-Area Emergency Broadcast System (WEBS) to notify large masses of people of an event with an intelligent message.
Talkaphone's WEBS-PA-1 Indoor Area WEBS Paging Units are often used at university and college campuses, shopping malls, medical centers, industrial campuses and corporate facilit ies.

Must be a reseller to purchase this product.

Caractéristiques
  • Send live or prerecorded audio messages through WEBS Contact Mass Notification platform
  • Single high-power speaker
  • Ethernet connectivity and full IP compatibility with existing routers and LAN infrastructure
  • Additional Layer 2 switch Ethernet port to connect other devices (e.g. IP Video Camera)
  • Configuration and firmware upgrades through Web GUI
  • Auxiliary inputs and outputs to integrate with CCTV Cameras, Blue Lights, Access Control and Scream Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires