Select Country and Language Canada / French
Changer de pays
WEBS-PA-2IP | TALKAPHONE

TALKAPHONE | WEBS-PA-2IP | IP outdoor Area Paging Unit. 180 deg of coverage, works with WEBS-PCU.

  • Réf. fabricant WEBS-PA-2IP
  • PART #369025
Type: SPEAKER
Description

IP Outdoor Area Paging Unit with concealed amplifier and paging horns. Provides 180 degrees of coverage. Works with WEBS-MNS paging system. Wall mounted (use ETP-PMKT Pole Mount Kit to mount on pole).

Must be a reseller to purchase this product

Caractéristiques
  • Send live or prerecorded audio messages through WEBS Contact Mass Notification platform
  • Two concealed high-power side speakers provide 180 coverage
  • Ethernet connectivity and full IP compatibility with existing routers and LAN infrastructure
  • Additional Layer 2 switch Ethernet port to connect other devices (e.g. IP Video Camera)
  • Configuration and firmware upgrades through Web GUI
  • Auxiliary inputs and outputs to integrate with CCTV Cameras, Blue Lights, Access Control and Scream Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires