Select Country and Language Canada / French
Changer de pays

SYSTEM SENSOR | WFD40EXP | Waterflow Detector, 4" Pipe Size, Explosion Proof

  • Réf. fabricant WFD40EXP
  • PART #674601

These units are ideal for installation in hazardous locations classified as follows: Class I, Groups B, C, D, Division 1 & 2 Class II, Groups E, F, G, Division 1 & 2 Class III, Division 1 & 2
Robust Construction: The WFDEXP series consists of a rugged , NEMA 4-rated cast aluminum housing. Designed for both indoor and outdoor use, the WFDEXP series operates across a wide temperature range, from 32ºF to 160ºF. Inside, two sets of SPDT (Form C) synchronized switches are enclosed in a rugged terminal bl ock to assure reliable performance.

Reliable Performance: The WFDEXP series offers unique features that assure greater operational reliability. By housing the spring mechanism separately from the explosion environment, the sensitivity of the adjustment spring and the detector is protected at all times. Adding to WFDEXP's reliability is its sealed retard mechanism, which prevents contamination by dust and dirt when the cover is removed.

Simplified Operation: Like all System Sensor waterflow detectors, the WFDEXP series is designed for easy installation. With its visible switch activation, the WFDEXP's retard timing can be verified, even during noisy conditions.

Must be a reseller to purchase this product.

  • New WFD30-2EXP models install in 2" hole sizes
  • Designed and approved to operate in hazardous locations
  • NEMA 4 enclosure rating
  • Sensitivity-setting spring mechanism located outside of explosion environment
  • Sealed retard mechanism
  • Visual switch activan
  • Synchronized activation circuit
  • Field-replaceable terminal block and retard mechanism
  • Only one conduit entrance required for hook-up
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires