Select Country and Language Canada / French
Changer de pays
WG12BL10 | PANDUIT

PANDUIT | WG12BL10 | Wyr-Grid Pathway, 12" W x 10' L, Black Powder Coated

  • Réf. fabricant WG12BL10
  • PART #447105
Components: STRAIGHT SECTION
Finish: BLACK
Type: WIRE BASKET
Caractéristiques
  • Strength to weight ratio: The design of the Wyr-Grid Pathway Sections provides a greater strength to weight ratio than competitive wire basket; easier handling translates into faster installation
  • Grid pattern: The 4" x 5" wire mesh grid pattern allows greater amounts of cables and QuickNet Cassettes to pass through grid openings without additional cutting, reducing installation time
  • No integral sidewalls: Less cutting on straight sections, no cutting at intersections and waterfalls reduces installat ion time
  • Snap-on sidewalls: Sidewalls can be attached where needed to retain cables within the Wyr-Grid Pathway Sections providing greater configuration versatility
  • Bend radius control sidewalls: Protects cables at intersections and can be easily attached without cutting or fabrication
  • Bonding splice: A thread cutting screw pierces the paint of adjacent cable tray sections providing a completely bonded connection, ensuring electrical continuity between the sections
  • Snap-on waterfalls: Protects cables when transitioning down to equipment and can be easily attached without cutting or fabrication
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires