Select Country and Language Canada / French
Changer de pays
WIC-CP1-11 | CORNING

CORNING | WIC-CP1-11 | Wall-Mountable Interconnect Center (WIC) Panel, FC adapters, 6 fiber, Single-mode (OS2)

  • Réf. fabricant WIC-CP1-11
  • PART #305962
Connector Type: FC
Enclosure Type: WIC
Fiber Count: 6
Description

Corning Cable Systems Wall-Mountable Interconnect Center (WIC) Connector Panels are offered in a variety of fiber counts for use with Wall-Mountable Interconnect Center Housings. Used with factory-installed or field-installable connectors, these panels and their compact, modular housings are ideal for use in building entrance terminals, wiring closets, open office, and other controlled locations where space is at a premium. Available with a variety of industry-standard adapter types, WIC panels provide an efficient way to securely mate two connectors and offers multimode and single-mode applications in 6- and 8-fiber count options, plus 12- and 16-fiber count options with MT-RJ and LC duplex connector adapters.

Applications

Enterprise Networks

Spécifications
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Polish: UPC
  • Fiber Count: 6
  • Number of Adapters per Panel: 6
  • Adapter Housing Color: Blue
  • Adapter Housing Material: Composite
  • Adapter Insert Material: Ceramic
  • Adapter Style: Standard
  • Adapter Type: FC
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires