Select Country and Language Canada / French
Changer de pays
WM5004-3U | PELCO

PELCO | WM5004-3U | Wall Mount for Quad Width Module

  • Réf. fabricant WM5004-3U
  • PART #562521
Environment Type: INDOOR
Mounting Type: WALL

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • 8-Bit Digitally Encoded Video for High-Quality Multichannel Video Transmission over a Single Fiber
  • Multimode Fiber Support for Distances up to 1 km
  • Single-Mode Fiber Support for Distances up to 26 km
  • Exceeds All Requirements for the RS-250C Medium-Hau Transmission Specification
  • Compatible with NTSC, PAL, and SECAM Video Standards
  • Designed to Meet NEMA TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • No Performance Adjustments Required
  • 12 V DC or 24 V AC Power Supply
  • StaAlone and Rack-Mountable Modular Design
  • LED Indicators for Monitoring of Signal Status, Laser Status, and Operating Power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires