Select Country and Language Canada / French
Changer de pays
WM5200-4UEXP | PELCO

PELCO | WM5200-4UEXP | Wall Mount Kit Endura System Modules - to Add 1 Module, 4U

  • Réf. fabricant WM5200-4UEXP
  • PART #562522
Environment Type: INDOOR
Mounting Type: WALL
Type: EXPANSION MODULE
Description

You can install up to four Endura(TM) system modules when using the WM5200-4U wall mount kit. This base kit includes a wall bracket that can be mounted onto a wall in any orientation and a module sleeve with cover plate. The WM5200-4UEXP expansion kit includes an additional module sleeve. You can purchase three expansion kits and attach the module sleeves to the base kit for a maximum of four module sleeves.

Must be a reseller to purchase this product

This part is discontinued by supplier with nsuggested replacement.

Caractéristiques
  • Any Orientation for Wall-Mounted Modules
  • Wall Brackets Accommodate NET5400T and Single-Width Modules
  • Rubber Feet Attached to Wall Brackets for Desktop Placement
  • Aesthetic Cover Plates
  • Optional Expansion Kit for Applications Where Wall Space Is a Premium
  • Integrates with Stand-Alone Power Supplies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires