Select Country and Language Canada / French
Changer de pays
WMBD | TRANSITION NETWORKS

TRANSITION NETWORKS | WMBD | DIN Rail Mount Bracket; fits all Stand-Alone Converters; 1-slot or 2-slot Point System(tm) Chassis

  • Réf. fabricant WMBD
  • PART #284521
Port 1 Device Technology: INDUSTRIAL ETHERNET
Port 2 Device Technology: INDUSTRIAL ETHERNET
Description

Wall Mount Brackets are small simple tabs that allow a single Transition Networks media converter to be mounted anywhere needed. The brackets are available in several sizes and types to match the different sized media converters and space requirements.