Select Country and Language Canada / French
Changer de pays
WMBV2U | ORTRONICS

ORTRONICS | WMBV2U | Vertical Wall Mount Bracket, 19" Mounting x 2 Rack Units, Black

  • Réf. fabricant WMBV2U | OR-WMBV2U
  • PART #492741
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Description

Vertical Wall Mount Brackets are available in 2RU, 3RU and 4RU sizes. The unique design supports the mounting of equipment that require cage nuts or threaded holes. The bracket is designed to be mounted six different ways: Hanging vertically on the wal l, Flush and horizontal on the wall using dual brackets, Horizontally under a desk top, Hanging vertically on the side of 2" and higher Cablofil, Hanging horizontally under any width Cablofil, Hanging vertically on any 19" EIA style rack or cabinet.

Must be a reseller to purchase this product.

Caractéristiques
  • Available in 2RU, 3RU and 4RU sizes: Provides a choice of low profile or more capacity.
  • Features 3/8" square holes, installed # 12-24 RU Nuts and mounting screws: Mounts patch panels, switches and servers.
  • Six options for mounting the bracket: Provides fl
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires