Select Country and Language Canada / French
Changer de pays
WML65 | CRIMSON AV

CRIMSON AV | WML65 | Wall mounted menu board for landscape orientation

  • Réf. fabricant WML65
  • PART #703723
Description

Our Menu Board Mount System simplifies the specification and ordering process by basing the price on the total number of displays to be mounted. The process is quick and easy, and the solution is second-to-none.

A fully modular solution for mounting menu board displays to the wall in landscape configuration for commercial displays up to 65"+ in size, this mount solution features unique post-installation leveling and cable management capabilities, and includes all of the necessary components and h ardware needed to complete the installation.

Caractéristiques
  • Fully modular solution for multiple displays 60"-65"+
  • Post-installation leveling
  • Includes one cord management plate for each display
  • Easily assembled by a single installer
  • Includes all necessary components and hardware
  • Per-display easy quote/easy or system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires