Select Country and Language Canada / French
Changer de pays
WMRF-30-12 | ORTRONICS

ORTRONICS | WMRF-30-12 | Wall Mount Rack, Fixed, 30RU, 56.25" H X 19.78" W X 12"D, Black

  • Réf. fabricant WMRF-30-12 | OR-WMRF-30-12
  • PART #528913
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 12"
Overall Height: 56.25"
Overall Width: 19.75"
Rack Units: 30U
Seismic Rating: NO
Type: WALL-MOUNT
Description

A self-squaring rack for mounting virtually any data or telecommunications component, the fixed wall mount rack is quick and easy to assemble thanks to it's self-aligning design.

Must be a reseller to purchase this product.

Caractéristiques
  • Available in 8RU, 15RU and 30RU sizes: Provides a choice of a smaller foot print or more capacity.
  • Available in 12" and 18" depths: Shallow depth for tight spaces and deeper rack for equipment mounting.
  • Extra large cable openings at top and bottom: Prev
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires