Select Country and Language Canada / French
Changer de pays
WPP-530-X | CEECO

CEECO | WPP-530-X | Low Power Autodial Speakerphone with Ring-Down Capability. Designed for tough weather conditions & indoor areas that need added protection.

  • Réf. fabricant WPP-530-X
  • PART #553092
Description

Heavy duty stainless steel ring-down handsfree speakerphone for low power consumption in a cast aluminum black waterproof housing with TELEPHONE on door and pin latch. Also available (-EMER) black weatherproof housing with EMERGENCY on door. Telephone can be wall or pole mount. Designed with push button for ring-down operation and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Phone relies on external equipment to control calling. Equipped with a weatherproof, puncture resistant speaker and microphone and tamper resistant security screws.

Reliable for your Emergency, Security and Public needs at Colleges, Distribution Centers, Transit, Mills, Pools and More!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
  • (-SB) Blue Light steady on (Requires AC Power)
  • (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
  • Weatherproof Housing () Options:
  • Standard Black & TELEPHONE on Door
  • (-B-EMER) Black & EMERGENCY on Door
  • (-R) Red & EMERGENCY on Door
  • (-R-TEL) Red & TELEPHONE on Door
  • (-Y) Yellow & EMERGENCY on Door
  • (-Y-TEL) Yellow & TELEPHONE on Door
  • (-G) Gray & TELEPHONE on Door
  • ER) Gray & EMERGENCY on Door
  • (-SP) Spring Loaded Door
  • (-PB) Push Button Latch
  • (-PB-LK) Push button Latch w/ Lock and Key
  • Part # 301-064 Security Tool (Required for installation)
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
Spécifications
  • INPUT POWER: C.O. Line Powered
  • LOOP CURRENT: 28mA min. to 80mA max.
  • IMPEDANCE: 600 ohm
  • SIGNALING: Manual on-off Hook
  • ENVIRONMENTAL: Temp: -30ºC (-22ºF) to 60ºC (140ºF)
  • Humidity 0%-90% non-condensating
  • PROGRAMMING: Via DTMF keypad
  • FACEPLATE: Brushed 14 ga. Stainless Steel
  • ENCLOSURE: Cast Aluminum Weatherproof Housing
  • HOUSING: 9 1/2" W x 12 5/8" H x 8" D (including door)
  • MOUNTING: Vertical surface mount
  • MEMORY RETENTION: Non-volatile memory retention
  • WEIGHT: 17 lb.
  • FCC & UL: Certified
  • TYPE JACK: RJ11C
  • RINGER EQUIVALENCY: 0.4 A
  • MANUFACTURED: USA
  • ACCESSORIES: 301-064 - Security Tool (required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires