Select Country and Language Canada / French
Changer de pays
WRM9001 | SALTO SYSTEMS

SALTO SYSTEMS | WRM9001 | Modular Wall Reader; Mifare/Desfire/NFC Reader Technology

  • Réf. fabricant WRM9001
  • PART #691620
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SALTO XS4 2.0 Reader incorporates the cutting-edge design standard of the XS4 2.0 product range in this technological powerhouse. The SALTO XS4 2.0 Reader in combination with the SALTO XS4 2.0 Controller, facilitates the integration of the wall rea der with almost any SALTO interface such as SALTO ProAccess SPACE, to provide your facility with a complete security solution.

Requires Base mount.

Caractéristiques
  • Modern aesthetic design with clear LED signaling
  • Conical shape
  • Fully integrated with the SALTO XS4 platform
  • Virtual network capable through SALTO Virtual Network technology
  • ID technologies available: DESfire, DESfire EV1, Mifare, Mifare plus,e Ultralight C, SKIDATA and Bluetooth Low Energy
  • NFC compatible
  • All communications between the carrier and the wallreader are encrypted and secure
  • Acoustic and optical signalling, dual color green/red to indicate access authorisation
  • Availabl different finishes: White and Black
  • Concealed fixing screw for greater security and improved aesthetics
  • Contactless reading of the carrier, Reading distance up to 35mm (depending on the credential)
  • The maximum cable length between the door conter and the wall reader is 400mtrs*. using a twisted pair cable
  • Connection to the door controller using UTP cat5e 2pair AWG24 cable connection
  • Powered by the controller
  • Emergency opening by means of contactless portable programming device (PPD)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires