Select Country and Language Canada / French
Changer de pays
WS-C3560-8PC-S | CISCO

CISCO | WS-C3560-8PC-S | 8-port 10/100BASE-TX with PoE (8 PoE ports) and one dual-purpose uplink ports, no fan, IP Base Image

  • Réf. fabricant WS-C3560-8PC-S
  • PART #428505
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The Cisco Catalyst 3560 is an ideal access layer switch for small enterprise LAN access or branch-office environments, enabling the deployment of new applications such as IP telephony, wireless access, video surveillance, building management systems an d remote video kiosks. Customers can deploy networkwide intelligent services-such as advanced quality of service (QoS), rate limiting, access control lists (ACLs), multicast management and high-performance IP routing - while maintaining the simplicity of traditional LAN switching.

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires