Select Country and Language Canada / French
Changer de pays
WS5200-25 | PELCO

PELCO | WS5200-25 | Advanced System Management Software WS5000 - 25-seat License

  • Réf. fabricant WS5200-25
  • PART #562525
Type: SOFTWARE PACK
Description

The WS5200 Advanced System Management Software provides access to all operation and configuration features of the Endura system in a unified, intuitive, graphical user interface. The interface has been optimized for the demanding needs of surveillance professionals and utilizes drag-and-drop operations, shortcut menus, built-in tooltips, and online Help to enable the most direct, intuitive interactions with cameras and components distributed across the network.

Must be a reseller to purchase this product

Caractéristiques
  • Software Runs on a Standard PC with Microsoft Windows XP Professional, and 32-Bit Versions of Windows Vista Business or Windows Vista Ultimate Operating Systems
  • Highly Intuitive Graphical User Interface Optimized for the Needs of Surveillance Professionals Unrestricted Scalability Easily Manages up to 10,000 Devices Simultaneously
  • Optional Mapping Interface Provides Editing and Alarm Monitoring/Management Tools
  • Support for Standard Resolution and Megapixel Resolution Cameras
  • Support for MPEG-4, H.264 Baseline, Main, and High-Profile Codecs
  • Zone of Interest(TM) Allows Independent View and Management of Specified Areas Within a Camera's Field of View in Live or Playback Views
  • Digital Zoom in Live or Playback Views
  • Convenient Tear-Off Options to Customize Display
  • Maintains Camera's Native Aspect Ratio While Supporting 4:3 or 16:9 Aspect Ratio Monitors and a Mix of SD or Megapixel Video Content
  • Capable of up to 16 Simultaneous 4SIF/CIF Resolution, 30/25 Frames per Second (fps) MPEG-4 Decode, 12 H.264 4SIF/CIF Resolution, 30/25 fps H.264 Baseline Decode, or 2 Full 1080 Pixels Decode in Real Time
  • EnduraView(TM) Technology Mitigates CPU Processing Requirements and Network Bandwidth Consumption for Multiscreen Configurations
  • Integrated Configuration and Administration Interface Provides Full-Management Capability for All Components
  • Powerful Scripting Engine to Automate Virtual Matrix Functionality
  • On-Screen Pan/Tilt/Zoom (PTZ) Controls Including Click to Center and PTZ to Selected Area
  • Camera Callup and PTZ Control from KBD5000
  • Advanced Search Capabilities Including Motion, Alarm, Event, Camera
  • Integrated Event and Alarm Monitoring and Management Interface
  • User-Specific Choice of Language, Rights and Permissions, and Screen Configurations
  • Export Video and Still Images in Multiple Formats Including PEF, QuickTime, MPEG-4, AVI, PNG, BMP, and JPG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires