Select Country and Language Canada / French
Changer de pays
WSSKP-1 | KEYSCAN

KEYSCAN | WSSKP-1 | Wiegand Keypad - Brushed Stainless Steel

  • Réf. fabricant WSSKP-1
  • PART #532171
Interface: WIEGAND INTERFACE
Product Type: KEYPAD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The Wiegand Keypad can be used as a standalone unit to control access at a single entry point whether it be a standard electric lock requiring sustained power for a predetermined time or momentary activation for parking gates.

Must be a reseller to purchase this product

Caractéristiques
  • Brushed Stainless Steel keypad for durability in most exterior or interior applications
  • Braille keypad permits use in premises that are accessible for the visually impaired
  • Ideal for indoor or outdoor environments
  • Simple programming permits use in many different types of installations from single door (low and moderate security) to sophisticated VMS and access control systems
  • Since the WSSKP-1 supports industry standard 26-bit Wiegand or proprietary Keyscan 36-bit format, it can be used with either a Keyscan Access Control Unit or with alternative control units supporting standard 26-bit data
  • In stand-alone applications, PINs can be set up to be either 3, 4 or 5 digits to suit the customer's security requirements
  • In stand alone applications, any single PIN can be changed OR all PINs can e eliminated with a simple keypad command sequence
  • As many as 28 distinct PIN codes can be programmed for stand-alone operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires