Select Country and Language Canada / French
Changer de pays
WV-SC387 | PANASONIC

PANASONIC | WV-SC387 | HD PTZ Camera Super Dynamic HD PTZ Dome IP Camera

  • Réf. fabricant WV-SC387
  • PART #648766
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

This HD PTZ dome camera is fully equipped with super dynamic technology. It provides clear HD 720p images with 105 dB wide dynamic range, and produces color images with a minimum illumination of 0.3 Lux. It is extremely well suited for applications in surveillance which require a powerful zoom feature such as intersections, airports, railway stations and car parks.

The product is equipped with a 2.4 megapixel high sensitivity MOS image sensor, 45x extra optical zoom at 1280x720 resolution and 90x extra optical zoom at 640x360 resolution, with 12x digital zoom. The WV-SC387 camera also provides extremely wide vertical coverage from anywhere between -44 degrees to 224 degrees.

Must be a reseller to purchase this product.

Caractéristiques
  • 720p HD images up to 30 fps
  • Super high resolution at HD / 1,280 x 720 created by 2.4 Megapixel high sensitivity MOS image sensor
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording by "UniPhier", Panasonic's proprietary System LSI platform
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size
  • 45x extra optical zoom at 1,280 x 720 (30x optical zoom)
  • 90x extra optical zoom at 640x360 resolution with 12x digital zoom enabling 1080x zoom
  • Super Dynamic and ABS (Adaptive Black Stretch) technologies deliver 128x wider dynamic range compared to conventional cameras
  • Face Super Dynamic technology ensures clear face image
  • High sensitivity with Day & Night (ICR)* function: 0.3 lx (Color), 0.04 lx (B/W) at F1.6 * ICR: IR Cut filter Removal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires