Select Country and Language Canada / French
Changer de pays
WV-SFN311A | PANASONIC

PANASONIC | WV-SFN311A | Super Dynamic HD Dome IP Camera, HD / 1,280 x 720 60 fps H.264 Network Camera featuring Super Dynamic

  • Réf. fabricant WV-SFN311A
  • PART #676861
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: FIXED
Resolution: 1280 X 720
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • 720p HD images up to 60 fps*1
  • Maximum Screen Size is 1,980 x 1,080* @30 fps, H.264 * Used by super resolution techniques
  • Enhanced Super Dynamic*1 and ABS (Adaptive Black Stretch) technologies deliver 133 dB wider dynamic range compared to conventional cameras
  • Multi process NR & 3D-DNR ensures noise reduction in various conditions
  • High sensitivity with Day & Night(IR) function: 0.01 lx (Color), 0.003 lx (B/W) at F1.6
  • New camera attachment bracket allows an easy camera installation toward all four diections
  • ABF (Auto Back Focus) ensures easy installation
  • Face Super Dynamic technology ensures clear face image
  • Newly developed dome cover provides clearer images above the horizontal. Thereby, it expands the tilting range of the lens
  • Face detection fction detects the position of human face and the information is sent by XML or video stream. (Optional)
  • Can be added new intelligent extension software (Optional) in addition to built-in VMD (Video Motion Detection), alarm function
  • Fog compensation function equipped as standard
  • Super Chroma Compensation function realizes a better color reproducibility even in low illumination.
  • Supports SSL, DDNS (viewnetcam, RFC2136)
  • *1 Super Dynamic function is automatically set off on 60fps mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires