Select Country and Language Canada / French
Changer de pays
WV-SFN631L | PANASONIC

PANASONIC | WV-SFN631L | i-PRO Cameras - Indoor Dome 1080 60p

  • Réf. fabricant WV-SFN631L
  • PART #609440
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

Caractéristiques
  • 1080p Full HD images up to 60 fps
  • Approximate 1/3 inches, high sensitivity MOS Sensor
  • Super high resolution at Full HD/1920 x 1080 created by high sensitivity MOS Sensor
  • Multiple H.264 (High profile) streams (max. 4 streams) and JPEG streams ensure siultaneous real time monitoring and high resolution recording by new enhanced "UniPhier", Panasonic's proprietary System LSI platform
  • Maximum Screen Size is 2048 x 1536* @30fps, H.264 * Used by super resolution techniques
  • Enhanced Super Dynamic and ABS (Adaptive Black Stretch) technologies deliver 133 dB wider dynamic range compared to conventional cameras
  • Multi process NR & 3D-DNR ensures noise reduction in various conditions
  • High sensitivity with Day & Night (IR) function: 0.04 lx (Color), 0.01 lx (B/W) at F1.3
  • IR LED equipped: The equipped infrared LED makes it possible to take pictures at zero lx
  • IR LED is controlled to match the environment, providing clear images of human faces without white blur
  • New camera attachment bracket allows for eay camera installation in any direction
  • High Speed ABF (Auto Back Focus) and Motorized Zoom ensures easy installation
  • Newly developed lens with aperture control function realises the best focus in any environment
  • VIQS (Variable Image Quality on Specifid area) technology allows the designated eight areas to retain higher image quality while the excluded area will have a decreased image quality, which enables you to use a lower image file size and bit rate
  • Cropping function provides the whole image an d the part image simultaneously. Up to 4 image capture areas can be specified, and it is also possible to control the sequence
  • Face Super Dynamic Range technology ensures clear face image
  • Lens distortion compensation for the distorted images can be adjusted 256 steps
  • Electronic sensitivity enhancement: Auto (Up to 16/30s) / OFF
  • Selectable light control modes: Outdoor scene,Indoor scene (50 Hz) / Indoor scene (60 Hz),Fix shutter; Indoor scene (50 Hz/60Hz): Flicker caused by fluorescent lightning will be automatically compensated
  • 3x extra optical zoom at 640 x 360 resolution
  • 2x, 4x digital zoom controlled by browser
  • VMD (Video Motion Detection) with 4 programmable detection areas, 15 steps sensitivity level and 10 step detection size
  • Privacy Zonean mask up to 8 private areas, such as house windows and entrances/exits
  • Camera title display: Up to 20 alphanumeric characters on the browser
  • Alarm sources including 3 terminal input, VMD and Panasonic alarm command can trigger actions such as SDXC/SD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires