Select Country and Language Canada / French
Changer de pays
WV-SFV531 | PANASONIC

PANASONIC | WV-SFV531 | Super Dynamic Full HD Vandal Resistant and Waterproof Dome IP Camera, Full HD / 1,920 x 1,080 60 fps H.264 Vandal Resistant Network Camera featuring Super Dynamic

  • Réf. fabricant WV-SFV531
  • PART #676860
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • 1080p Full HD images up to 60 fps*1
  • Super high resolution at Full HD/1,920 x 1,080 created by high sensitivity MOS image sensor.
  • Maximum Screen Size is 2,048 x 1,536* @30fps, H.264 * Used by super resolution techniques
  • Enhanced Super Dynamic*1 and ABS(Adaptive Black Stretch) technologies deliver 133 dB wider dynamic range compared to conventional cameras
  • Multi process NR & 3D-DNR ensures noise reduction in various conditions
  • High sensitivity with Day/Night (ICR*) function: 0.07 lx (Color), 0.01 lx (B/W) at F1.6 *ICR: IR Cut filter Removal
  • ABF (Auto Back Focus) ensures easy installation
  • Face Super Dynamic technology ensures clear face image
  • SDXC/SDHC/SD Memory card slot for manual recording (H.264 / JPEG), alarm recording (H.264 / JPEG) and backp upon network failure (H.264 / JPEG). Realize long-term recording and auto backup function
  • Face detection function detects the position of human face and the information is sent by XML or video stream. (Optional)
  • Can be added new intelligent extension software (Optional) in addition to built-in VMD (Video Motion Detection), alarm function
  • Fog compensation function equipped as standard
  • HLC (High Light Compensation) technology reduces strong light sources such as vehicle headlights to prevent camera being blinded
  • SCC (Super Chroma Compensation) function realizes a better color reproducibility even in low illumination
  • Supports SSL, DDNS (viewnetcam, RFC2136)
  • IP66 rated water and dust resistant. Compatible with IEC60529 measurement standard,Type 4XUL50), NEMA 4X compliant
  • Dehumidification device for use with various weather conditions
  • Vandal resistant mechanism for high reliability
  • *1 Super Dynamic function is automatically set off on 60 fps mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires