Select Country and Language Canada / French
Changer de pays
WV150 | BOGEN

BOGEN | WV150 | IN WALL AMPLIFIERS 150 WATT AMP

  • Réf. fabricant WV150
  • PART #268506
Type: AUDIO AMPLIFIER
Description

Bogen's Wall-mount Power Vector modular input amplifier series offers a wide range of power to choose from, with three models ranging from 100 W to 250 W. The amplifiers are designed to work with both high- (70/25 V) and low-impedance (4/8 ohm) speaker systems. Each model includes eight module bays for input modules and allows up to four levels of priority between modules. Two module bays are also capable of accepting signal processing output modules.

Must be a reseller to purchase this product

Caractéristiques
  • 100 W, 150 W and 250 W models
  • Modular input amplifiers
  • 8 ohms, 25 V and 70 V outputs
  • Accepts eight plug-in modules (advanced input and signal-processing output modules)
  • Inconspicuous permanent wall-mounting (in-wall or surface-mount)
  • Separate volume control for each input channel plus master volume control, bass and treble
  • 11-segment LED output level meter
  • Output limiter control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires