Select Country and Language Canada / French
Changer de pays
WVCP504 | PANASONIC

PANASONIC | WVCP504 | Super Dynamic 5 Day/Night Fixed Camera, 24 V AC, 12 V DC

  • Réf. fabricant WVCP504
  • PART #393972
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

This part is discontinued by the supplier. Use AXE # 699074 as suggested replacement.

Caractéristiques
  • Super Dynamic 5 delivers superior image quality by incorporating a combination of Super Dynamic, ABS (Adaptive Black Stretch) and i-VMD (Intelligent-Video Motion Detection) compensation technology
  • High resolution of 650 TV lines (color), 700 TV lines ( B&W)
  • High sensitivity with Day/Night function: 0.3 Lux (color), 0.04 Lux (B/W) at F1.4, IR-cut filter switches on/off to enhance the sensitivity in B&W mode
  • i-VMD (Intelligent-Video Motion Detection) including video motion detection, object abandonment/removal detection, scene change detection when lens is covered, spray painted, removed or defocused
  • Auto Back Focus (ABF) ensures easy installation and stable focus in both color and B&W modes
  • 3D color conversion function for natural color reproduction even in lower color temperature situation
  • Adaptive Digital Noise Reduction: integration of 2D-DNR and 3D-DNR ensures noise reduction in various conditions
  • Electronic sensitivity enhancement: auto (up to 32x) / manual (up to 32x)
  • Electronic shutter fom 1/100 to 1/10,000 sec.
  • Digital zoom: up to 2x
  • Alarm input and alarm output terminals
  • Auto Image Stabilizer for applications where vibration or wind is a concern
  • Internal/line-lock/multiplexed vertical drive (VD2) synchronization
  • Over the coaxial le data communications
  • Available in 24 V AC or 12 V DC (WV-CP504) or 120 V AC (WV-CP500) power sources
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires