Select Country and Language Canada / French
Changer de pays
WVCW504S | PANASONIC

PANASONIC | WVCW504S | Super Dynamic 5 Vandal-resistant Fixed Dome Camera, Surface Mount

  • Réf. fabricant WVCW504S
  • PART #391250
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

This part has been discontinued by supplier.

Caractéristiques
  • Super Dynamic 5 delivers superior image quality by incorporating a combination of Super Dynamic, ABS (Adaptive Black Stretch) and i-VMD (Intelligent-Video Motion Detection) compensation technology
  • High resolution of 650 TV lines (color), 700 TV lines ( B&W)
  • High sensitivity with Day/Night function: 0.1 Lux (color), 0.01 Lux (B&W) with clear dome cover at F1.4 (wide). IR-cut filter switches on/off to enhance the sensitivity in B&W mode
  • i-VMD (Intelligent-Video Motion Detection) including video motion detection, object abandonment/removal detection, scene change detection when lens is covered, spray painted, removed or defocused
  • Auto back focus (ABF) ensures easy installation and stable focus in both color and B&W modes
  • 3D color conversion function for natural color reproduction even in lower color temperature situation
  • Adaptive digital noise reduction: Integration of 2D-DNR and 3D-DNR ensures noise reduction in various conditions
  • Electronic sensitivity enhancement: auto (up to 32x) / manual (up to 32x)
  • Electronic shutter from 1/100 to 1/10,000 sec.
  • 3.8 ~ 8.0 mm, 2x vari-focal auto iris lens with 2x digital zoom
  • Auto image stabilizer for applications where vibration or wind is a concern
  • Internal/Line-lock/Multiplexed Vertical Drive (VD2) synronization
  • Over the coaxial cable data communications
  • IP66 rated water and dust resistant. Compatible with IEC60529 measurement standard
  • Dehumidification device for use in various weather conditions
  • Vandal-resistant mechanism for high reliability
  • Moor output for easier installation
  • Three-way hinge (horizontal, vertical and swivel rotation) for easy installation
  • Two-piece mounting bracket structure for easy cable connection
  • Available in flush-mount (WV-CW504F) and surface mount (WV-CW504S) option
  • Optional heater (model WV-CW5H) maintains operating temperature 22 F ~ 122 F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires