Select Country and Language Canada / French
Changer de pays
WVSC384 | PANASONIC

PANASONIC | WVSC384 | H.264 HD (1,280 x 960) indoor PTZ camera with Simple D/N, 18x optical zoom, 36x extra zoom with VGA resolution, Auto Flip Panning Function

  • Réf. fabricant WVSC384
  • PART #440323
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • 720p HD images up to 30 fps
  • 1.3 Megapixel MOS Sensor
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording
  • UniPhier, Panasonics proprietary System LSI platform
  • Full frame (up to 30 fps) transmission at 1,280 x 960 image size
  • 18x optical zoom, 36x extra optical zoom at VGA resolution with 8x digital zoom enabling 288x zoom
  • Face Wide Dynamic Range technology ensures clear image of the face
  • H.264 and MPEG-4 are selectable for system migration
  • High sensitivity with Day/Night function : 0.6 lx (Color), 0.5 lx (B/W) at F1.6 (Wide)
  • Adaptive Digital Noise Reduction: 2D-DNR and 3D-DNR integration ensures reduced noise and motion blur in various conditions
  • Superior color reproduction by primary (RGB) color filter
  • Electronic sensitivity enhancement: Auto (Up to 16x) / OFF
  • Panning with auto flip function can be performed 0 to 360 degrees
  • Drag and Zoom operation enables finer control
  • Up to 64 preset positions
  • 3600 map shot: 8 thumbnail images at 45 deg. intervals make it simple to direct the camera
  • Industrial grade Pan/Tilt/Zoom mechanism for high reliability
  • VMD (Video Motion Detector) with 4 programmable detection areas, 15 steps sensitivity level and 10 steps detection size
  • Face detection function detects the position of a human face and the information is sent by XML or video stream
  • Privacy Zone can mask up to 2 private areas
  • Full duplex bi-directional audio allows interactive communication between camera site and monitoring site
  • SDHC/SD Memory card slot for manual recording (H.264/JPEG), alarm recording (H.264/JPEG) and backup upon network failure (JPEG)
  • IPv4/IPv6 protocol supported
  • Analog monitor output for easier installation
  • Supports SSL, DDNS (viewnetcam, RFC2136)
  • ONVIF compliant model
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires