Select Country and Language Canada / French
Changer de pays
WVSC385 | PANASONIC

PANASONIC | WVSC385 | Super Dynamic HD Dome Network Camera

  • Réf. fabricant WVSC385
  • PART #431868
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • 720p HD images up to 30 fps
  • 1.3 Megapixel double speed MOS Sensor
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording
  • UniPhier, Panasonics proprietary System LSI platform
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size
  • 18x optical zoom with 12x digital zoom enabling 216x zoom / 36x extra optical zoom under VGA resolution with 12x digital zoom enabling 432x zoom
  • Super Dynamic and ABS (Adaptive Black Stretch) technologies deliver 128x wider dynamic range compared with conventional cameras
  • Face Super Dynamic technology ensures clear images of the face
  • H.264 and MPEG-4 are selectable for system migration
  • High sensitivity with Day/Night function : 0.5 lx (Color), 0.06 lx (B/W) at F1.6 (Wide)
  • Adaptive Digital Noise Reduction: 2D-DNR and 3D-DNR integration ensures reduced noise and motion blur in various conditions
  • Electronic sensitivity enhancement: Auto (Up to 16x) / OFF
  • Panning with auto flip function can be performed 0 to 360 degrees
  • Auto tracking: camera automatically pans and tilts to follow a moving subject and keeps it in the center of the image
  • Drag and Zoom operation enables finer control
  • Up to 64 preset positions
  • 360 map shot: 8 thumbnail images at 45 deg. intervals make it simple to direct the camera
  • Industrial grade Pan/Tilt/Zoom mechanism for high reliability
  • VMD (Video Motion Detector) with 4 programmable detection areas, 15 steps sensitivity level and 10 steps detection size
  • Face detection function detects the position of a human face and the information is sent by XML or video stream
  • Privacy Zone can mask up to 8 private areas
  • Full duplex bi-directional audio allows interactive communication between camera site and monitoring site
  • Prioritized stream control
  • SDHC/SD Memory card slot for manual recording (H.264 / JPEG), alarm recording (H.264 / JPEG) and backup upon network failure (JPEG)
  • IPv4/IPv6 protocol supported
  • Analog Monitor output for easier installation
  • Supports SSL, DDNS (viewnetcam, RFC2136)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires